StarTech.com Mini DisplayPort connection travel adapter 3-in-1 Mini DP to VGA / DVI / HDMI adapter

Sebelum PPN:
Rp409.900
Spesifikasi
Adapter ModelPassive, active
Audio Function5.1 surround sound (depending on video source and destination)
Cable Length (cm)15
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BVGA (High Density D-Sub) [15 Pins], HDMI [19 Pins], DVI-D [25 Pins]
Connector ShapeHDMI [19 pin] Female - Mini-DisplayPort [20 pin] Male, VGA (High Density D-Sub) [15 pin] Female - Mini-DisplayPort [20 pin] Male, DVI-D [25 pin] Female - Mini-DisplayPort [20 pin] Male
Height (mm)15
Humidity (% RH)10~85
Input(AV)Mini DisplayPort 1.2
Length (mm)270
Male MountingMini-DisplayPort [20 pins]
Mass (g)57
Maximum Resolution[Digital] 1920 x 1200 / 1080p, [Analog] 1920 x 1200 / 1080p
Operating Temperature (°C)0~45
Output[AV] VGA, HDMI 1.4, DVI-D (single link)
Product Width (mm)45
Set ContentsMiniDisplayPort to HDMI / VGA / DVI adapter, installation guide
Specification[Wide screen support] available
Storage Temperature (°C)-10~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 Adapter-mDP --VGA, mDP --HDMI, mDP --DVI
Maximum display resolution 1920x1200 (1080p) compatible plug and play installation
Compatible with Intel Thunderbolt devices that output DisplayPort signals Compact design Lightweight design
Carry a multi-function conversion adapter and support various displays on the go
Connect your personal laptop, such as an Ultrabook, to your work HDMI, DVI, or VGA display (BYOD)
Connect a DVI, VGA, HDMI display to a laptop with Mini DisplayPort and use it as an external monitor
* The video adapter can only support one video output at a time. If multiple output ports are connected, only one of them will be output.
* The HDMI port is a passive port.
* The DVI-D port is a passive port.
* VGA port is an active port.
Warning
* The video adapter can only support one video output at a time. If multiple output ports are connected, only one of them will be output.
* The HDMI port is a passive port.
* The DVI-D port is a passive port.
* VGA port is an active port.
Feature
3-in-1 Adapter-mDP --VGA, mDP --HDMI, mDP --DVI
Maximum display resolution 1920x1200 (1080p) compatible plug and play installation
Compatible with Intel Thunderbolt devices that output DisplayPort signals Compact design Lightweight design
Use
Carry a multi-function conversion adapter and support various displays on the go
Connect your personal laptop, such as an Ultrabook, to your work HDMI, DVI, or VGA display (BYOD)
Connect a DVI, VGA, HDMI display to a laptop with Mini DisplayPort and use it as an external monitor

Ulasan Produk

Tidak ada ulasan