StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI conversion adapter White
#Grup produk P113619966
Spesifikasi
| Adapter Model | Passive, active |
|---|---|
| Audio Function | Yes |
| Cable Length (cm) | 15 |
| Color | White |
| Connector A | Mini-DisplayPort [20 pins] |
| Connector B | VGA (high density D-Sub) [15 pin], HDMI [19 pin] |
| Connector Shape | VGA (High Density D-Sub) [15 Pin] Female - Mini-DisplayPort [20 Pin] Male, HDMI [19 Pin] Female - Mini-DisplayPort [20 Pin] Male |
| Conversion Type | Female - Male |
| Female Mounting | VGA (high density D-Sub) [15 pin], HDMI [19 pin] |
| Height (mm) | 11 |
| Humidity (% RH) | 40~85 |
| Input | (AV)Mini DisplayPort 1.2 |
| Length (mm) | 190 |
| Male Mounting | Mini-DisplayPort [20 pins] |
| Mass (g) | 30.1 |
| Operating Temperature (°C) | 0~60 |
| Output | (AV)HDMI 1.4,VGA |
| Product Width (mm) | 57 |
| Set Contents | MiniDisplayPor-HDMI / VGA conversion adapter |
| Storage Temperature (°C) | -10~70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2-in-1 design allows you to connect your mDP-equipped computer to an HDMI or VGA-enabled display using a single adapter. A small, lightweight adapter for maximum portability and easy portability in your laptop bag. Supports maximum display resolution 1920x1200 (1080p)
Intel Thunderbolt compatible plug and play installation No external power supply required Fashionable white design goes great with Mac
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.
Connect your BYOD laptop / Ultrabook to your work HDMI or VGA display
Connect a VGA or HDMI compatible display to a Mini DisplayPort compatible laptop and use it as a secondary monitor
* The HDMI port is a passive port.
* VGA port is an active port.
Intel Thunderbolt compatible plug and play installation No external power supply required Fashionable white design goes great with Mac
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.
Connect your BYOD laptop / Ultrabook to your work HDMI or VGA display
Connect a VGA or HDMI compatible display to a Mini DisplayPort compatible laptop and use it as a secondary monitor
* The HDMI port is a passive port.
* VGA port is an active port.
Warning
* The HDMI port is a passive port.* VGA port is an active port.
Feature
2-in-1 design allows you to connect your mDP-equipped computer to an HDMI or VGA-enabled display using a single adapter. A small, lightweight adapter for maximum portability and easy portability in your laptop bag. Supports maximum display resolution 1920x1200 (1080p)Intel Thunderbolt compatible plug and play installation No external power supply required Fashionable white design goes great with Mac
Use
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.Connect your BYOD laptop / Ultrabook to your work HDMI or VGA display
Connect a VGA or HDMI compatible display to a Mini DisplayPort compatible laptop and use it as a secondary monitor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
