StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapter

Sebelum PPN:
Rp349.900
Spesifikasi
Adapter ModelPassive, active
Audio Function5.1 surround sound (depending on video source and destination)
Cable Length (cm)15
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BVGA (high density D-Sub) [15 pin], HDMI [19 pin]
Connector ShapeHDMI [19 pin] female - Mini-DisplayPort [20 pin] male, VGA (high density D-Sub) [15 pin] female - Mini-DisplayPort [20 pin] male
Height (mm)13
Humidity (% RH)10~85
Input(AV)Mini DisplayPort 1.2
Length (mm)190
Male MountingMini-DisplayPort [20 pins]
Mass (g)22
Maximum Resolution[Digital] 1920 x 1200 / 1080p, [Analog] 1920 x 1200 / 1080p
Operating Temperature (°C)0~60
Output(AV)HDMI 1.4,VGA
Product Width (mm)58
Set ContentsMiniDisplayPort to HDMI / VGA adapter, instruction manual
Specification[Wide screen support] available
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-in-1 design allows you to connect your mDP computer to an HDMI or VGA-enabled display using a single adapter. A small, lightweight adapter for maximum portability and easy portability in your laptop bag. Supports maximum display resolution 1920x1200 (1080p)
Intel Thunderbolt compatible plug and play installation No external power supply required
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.
Connect your BYOD laptop / Ultrabook to your work HDMI or VGA display
Connect a VGA or HDMI compatible display to a Mini DisplayPort compatible laptop and use it as a secondary monitor
* The HDMI port is a passive port.
* VGA port is an active port.
Warning
* The HDMI port is a passive port.
* VGA port is an active port.
Feature
2-in-1 design allows you to connect your mDP computer to an HDMI or VGA-enabled display using a single adapter. A small, lightweight adapter for maximum portability and easy portability in your laptop bag. Supports maximum display resolution 1920x1200 (1080p)
Intel Thunderbolt compatible plug and play installation No external power supply required
Use
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.
Connect your BYOD laptop / Ultrabook to your work HDMI or VGA display
Connect a VGA or HDMI compatible display to a Mini DisplayPort compatible laptop and use it as a secondary monitor

Ulasan Produk

Tidak ada ulasan