StarTech.com Mini DisplayPort 1.2-VGA Display Adapter / 1080p / Active Conversion / mDP Male / VGA Female / Black

Sebelum PPN:
Rp759.900
Spesifikasi
AS ONE Part Number65-0420-17
Adapter ModelActive
Audio FunctionNone
Cable Length (cm)18
Cable Length (m)0.18
ChipsetAnalogix-ANX9833
ColorBlack
Connector ShapeVGA (High Density D-Sub) [15 Pin] Female - Mini-DisplayPort [20 Pin] Male
Height (mm)8
Humidity (% RH)10~85
Input(AV)Mini DisplayPort 1.2
Length (mm)220
Mass (g)27
Maximum Resolution[Digital] 1920 x 1200 / 1080p (input), [Analog] 1920 x 1200 / 1080p (output)
Operating Temperature (°C)0~70
Output(AV)VGA
Product Width (mm)35
Set ContentsMiniDisplayPort1.2-VGA adapter
Specification[Wide screen support] available
Storage Temperature (°C)-10~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
mDP-VGA Adapter: Connect a VGA display with a Mini DisplayPort 1.2 (HBR2) video adapter. 1920x1200 & 1080p resolution at 60Hz, support EDID & DDC passthrough for source and display compatibility Host compatibility: Active conversion adapter that supports DP / DP ++ sources. Increased efficiency in Thunderbolt 1 & 2 MacBook, MacBook Air, Mac Mini, Microsoft Surface Pro 1-6, desktop PC (with AMD FirePro / NVidia Quadro), Mini-ITX computer, Intel NUC, docking station, etc .: VGA monitor and projector Mini DisplayPort-VGA video converter for convenient connection and addition of external displays. Compact design (18 cm cable) that is convenient to carry between the office and home
VGA screw lock: Uses a VGA connector with screws to prevent cables from falling off or loosening from display devices such as projectors. Tested with VGA cable up to 7.6m Easy installation: Software / driver-free mDP-VGA converter. Compatible with various operating systems such as Windows, Ubuntu, and macOS. Can be used with Mini DP devices such as Microsoft Surface PC and MacBook with TB1 / TB2
Used with a single-mode compatible Mini DisplayPort video output that does not output multi-mode DP ++ signals such as ATI Eyefinity video cards
Use VGA monitor as an external display
Connect VGA display device (monitor or projector) directly to Mini DisplayPort 1.2 output device
Output VGA video by connecting to Microsoft Surface Pro 2/3/4 or Surface 3
Feature
mDP-VGA Adapter: Connect a VGA display with a Mini DisplayPort 1.2 (HBR2) video adapter. 1920x1200 & 1080p resolution at 60Hz, support EDID & DDC passthrough for source and display compatibility Host compatibility: Active conversion adapter that supports DP / DP ++ sources. Increased efficiency in Thunderbolt 1 & 2 MacBook, MacBook Air, Mac Mini, Microsoft Surface Pro 1-6, desktop PC (with AMD FirePro / NVidia Quadro), Mini-ITX computer, Intel NUC, docking station, etc .: VGA monitor and projector Mini DisplayPort-VGA video converter for convenient connection and addition of external displays. Compact design (18 cm cable) that is convenient to carry between the office and home
VGA screw lock: Uses a VGA connector with screws to prevent cables from falling off or loosening from display devices such as projectors. Tested with VGA cable up to 7.6m Easy installation: Software / driver-free mDP-VGA converter. Compatible with various operating systems such as Windows, Ubuntu, and macOS. Can be used with Mini DP devices such as Microsoft Surface PC and MacBook with TB1 / TB2
Use
Used with a single-mode compatible Mini DisplayPort video output that does not output multi-mode DP ++ signals such as ATI Eyefinity video cards
Use VGA monitor as an external display
Connect VGA display device (monitor or projector) directly to Mini DisplayPort 1.2 output device
Output VGA video by connecting to Microsoft Surface Pro 2/3/4 or Surface 3

Ulasan Produk

Tidak ada ulasan