StarTech.com Mini DisplayPort 1.2 to HDMI active conversion adapter mini DP (male) to HDMI (female) 4K/30Hz
#Grup produk P113619902
Spesifikasi
| Adapter Model | Active |
|---|---|
| Audio Function | 7.1 surround sound |
| Cable Length (cm) | 15 |
| Color | Black |
| Connector A | Mini-DisplayPort [20 pins] |
| Connector B | HDMI [19 pin] |
| Connector Shape | HDMI [19 pin] female - Mini-DisplayPort [20 pin] male |
| Height (mm) | 13 |
| Humidity (% RH) | 10~85 |
| Input | (AV)Mini DisplayPort 1.2 |
| Length (mm) | 219 |
| Mass (g) | 16 |
| Maximum Resolution | [Digital] 4K x 2K @ 30Hz |
| Number of Ports | 1 |
| Operating Temperature (°C) | 0~45 |
| Output | (AV)HDMI 1.4 |
| Product Width (mm) | 27 |
| Set Contents | MiniDisplayPort-HDMI active conversion adapter |
| Specification | [Wide screen support], [Hardware industry standard] DPCP (DisplayPort content protection), HDCP (High definition content protection), DisplayPort 1.2, HDMI 1.4 |
| Storage Temperature (°C) | -10~70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports maximum display resolution of 4K
Fully compliant with DisplayPort 1.2 standard
HDMI 4K / 30 Hz support
Compatible with Intel Thunderbolt devices that output DisplayPort signals Compact and lightweight design Plug and play installation No external power supply required
Mini DisplayPort active conversion
Connect a 4K HDMI display to the Mini DisplayPort output port
Carry with your laptop for BYOD (Bring Your Own Device)
Mini DisplayPort Uses an HDMI display as an external monitor for your computer
Fully compliant with DisplayPort 1.2 standard
HDMI 4K / 30 Hz support
Compatible with Intel Thunderbolt devices that output DisplayPort signals Compact and lightweight design Plug and play installation No external power supply required
Mini DisplayPort active conversion
Connect a 4K HDMI display to the Mini DisplayPort output port
Carry with your laptop for BYOD (Bring Your Own Device)
Mini DisplayPort Uses an HDMI display as an external monitor for your computer
Feature
Supports maximum display resolution of 4KFully compliant with DisplayPort 1.2 standard
HDMI 4K / 30 Hz support
Compatible with Intel Thunderbolt devices that output DisplayPort signals Compact and lightweight design Plug and play installation No external power supply required
Mini DisplayPort active conversion
Use
Connect a 4K HDMI display to the Mini DisplayPort output portCarry with your laptop for BYOD (Bring Your Own Device)
Mini DisplayPort Uses an HDMI display as an external monitor for your computer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20to%20HDMI%20(female)%204K%2F30Hz/p2P113619902-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
