StarTech.com Mini DisplayPort - DisplayPort 1.4 Cable / 2m / VESA standard certified product / 8K60Hz, 4K120Hz compatible / Mini DP - DP Conversion monitor cable / HBR3 / HDR
#Grup produk P113619841
Spesifikasi
| Cable Length (m) | Up to 2 |
|---|---|
| Cable Outer Diameter (mm) | 4.5 |
| Color | Black |
| Connector | A: Mini-DisplayPort [20 pins], B: DisplayPort [20 pins] |
| Connector Shape | Mini DisplayPort - DisplayPort |
| Height (mm) | 14 |
| Humidity (% RH) | 0~85 |
| Length (cm) | 22 |
| Mass (g) | 85 |
| Operating Temperature (°C) | 0~50 |
| Performance | (Video Revision)DisplayPort 1.4 |
| Set Contents | Mini DisplayPort - DisplayPort Conversion cable |
| Specification | Wire gauge: 34 AWG |
| Storage Temperature (°C) | 0~50 |
| Width (cm) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
mDP - DisplayPort 1.4 cable: 32.4Gbps band VESA certified cable (2m). Supports display stream compression (DSC) 8K / 60Hz (7680x4320), 4K / 120Hz (3840x2160), HDR metadata transmission, HBR3, 32ch audio, monitor connection (MST), FEC error control. Can be used with Display HDR certified monitors High reliability: Built-in wire manager to maintain signal integrity. EMI shield with braided aluminum mylar foil and metal connector internal structure. DP connector with a disconnection prevention mechanism that prevents the cable from disconnecting from the monitor High durability: Absorbs strain due to frequent bending by the stress relaxation function of the PVC coating material, and protects the DisplayPort core wire 4.5 mm outer diameter slim video cable (34) AWG). Uses gold-plated connector to prevent oxidation and discoloration Compatible with a wide range of graphic boards: Nvidia Quadro (P620, P600, P400), AMD Radeon Pro (VII, SSG, WX9100 / 4100/3200/3100/2100 , W5700 / 5500), FirePro (W9100 / 900/600/4100). Compatible with mDP 1.2 and Thunderbolt 2 host devices (1080p / 4K)
Specifications: 2m | Black | DisplayPort 1.4 | Mini DP male - DP male | 34 AWG | Coating material: PVC | EMI shield | Supported protocol: HBR 3, 4: 4: 4 Chroma subsampling, DSC 1.2, HDCP 2.2, MST | Lifetime guarantee
Specifications: 2m | Black | DisplayPort 1.4 | Mini DP male - DP male | 34 AWG | Coating material: PVC | EMI shield | Supported protocol: HBR 3, 4: 4: 4 Chroma subsampling, DSC 1.2, HDCP 2.2, MST | Lifetime guarantee
Feature
mDP - DisplayPort 1.4 cable: 32.4Gbps band VESA certified cable (2m). Supports display stream compression (DSC) 8K / 60Hz (7680x4320), 4K / 120Hz (3840x2160), HDR metadata transmission, HBR3, 32ch audio, monitor connection (MST), FEC error control. Can be used with Display HDR certified monitors High reliability: Built-in wire manager to maintain signal integrity. EMI shield with braided aluminum mylar foil and metal connector internal structure. DP connector with a disconnection prevention mechanism that prevents the cable from disconnecting from the monitor High durability: Absorbs strain due to frequent bending by the stress relaxation function of the PVC coating material, and protects the DisplayPort core wire 4.5 mm outer diameter slim video cable (34) AWG). Uses gold-plated connector to prevent oxidation and discoloration Compatible with a wide range of graphic boards: Nvidia Quadro (P620, P600, P400), AMD Radeon Pro (VII, SSG, WX9100 / 4100/3200/3100/2100 , W5700 / 5500), FirePro (W9100 / 900/600/4100). Compatible with mDP 1.2 and Thunderbolt 2 host devices (1080p / 4K)Specifications: 2m | Black | DisplayPort 1.4 | Mini DP male - DP male | 34 AWG | Coating material: PVC | EMI shield | Supported protocol: HBR 3, 4: 4: 4 Chroma subsampling, DSC 1.2, HDCP 2.2, MST | Lifetime guarantee
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
