Buffalo Microphone with mute

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)About 1.8
ColorBlack
DirectivityDirectional
Frequency Band (Hz)100~10K
Impedance2.2kΩ
Included AccessoriesWarranty (listed on the inside of the package mount)
Interface3.5mm 3-pole mini plug (microphone)
Mass (g)130 (including cable)
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)55x263x107
Sensitivity-46dB±3dB
Suitable ModelsWindows PC equipped with a 3.5mm 3-pole stereo mini plug microphone input terminal
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mute function prevents audio other than calls from being picked up. Directional microphone for noise reduction. EM Defense cable for electromagnetic noise reduction.
*A microphone input terminal that supports plug-in power is required. *Operation is not guaranteed on all models.
Warning
*A microphone input terminal that supports plug-in power is required. *Operation is not guaranteed on all models.
Feature
Mute function prevents audio other than calls from being picked up. Directional microphone for noise reduction. EM Defense cable for electromagnetic noise reduction.

Ulasan Produk

Tidak ada ulasan