Ohm Electric Micro tap

Sebelum PPN:
Rp53.900
Spesifikasi
Anti-trackingx
ColorWhite
Earth Terminalx
Lightning Guardx
Magnetx
Number of Outlets2
Plug Shapeswing
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
Switchx
USB Port Numberx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The small size makes it convenient to carry.
Free cap type plug with insulating cover.
The main body uses heat-resistant PBT (polybutylene terephthalate) resin.
Feature
The small size makes it convenient to carry.
Free cap type plug with insulating cover.
The main body uses heat-resistant PBT (polybutylene terephthalate) resin.

Ulasan Produk

Tidak ada ulasan