Nakabayashi Memories Photo Album

Sebelum PPN:
Rp209.900
Spesifikasi
Base Paper8 sticker mounts, packable size: 185 x 240 mm
ColorWhite
Cover SpecificationPrinted polypropylene
Dimensions, Height x Width x Thickness (mm)205x275x18
Mass (g)330
Number of Storage (sheets)16
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsBody, mount, back label, album sticker
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can paste the photo on the mount and enjoy the decoration of the photo with the attached album sticker. Can store 16 sheets such as 2L size and cabinet size. With a rubber band, the cover can be closed tightly.
Feature
You can paste the photo on the mount and enjoy the decoration of the photo with the attached album sticker. Can store 16 sheets such as 2L size and cabinet size. With a rubber band, the cover can be closed tightly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait