KING Medium-sized tripod

Sebelum PPN:
Rp899.900
Spesifikasi
Allowable Load (kg)2
Included AccessoriesSmartphone holder, action camera adapter, Bluetooth remote control, storage case
Length when Shortened (mm)465
Mass (g)950
Maximum Length (mm)1500
Number of TiersLegs: 4 steps
Storage dimensions / height (mm)495

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a 3-way head that also supports vertical composition, the height of the elevator can be adjusted by turning the crank handle. The leg type is a lock lever type, so you can adjust and fix it to your preferred height. It also has a leg opening lock function, so you can securely open and fix the legs. Equipped with a rubber ferrule with a non-slip effect at the tip of the leg. The quick shoe has a stopper, so the camera can be firmly fixed. A Bluetooth remote control that is convenient for taking selfies with a smartphone and an adapter that is compatible with smartphones and action cameras are included.
tripod
*Smartphone holder compatible size: 60-85mm
Warning
*Smartphone holder compatible size: 60-85mm
Feature
Equipped with a 3-way head that also supports vertical composition, the height of the elevator can be adjusted by turning the crank handle. The leg type is a lock lever type, so you can adjust and fix it to your preferred height. It also has a leg opening lock function, so you can securely open and fix the legs. Equipped with a rubber ferrule with a non-slip effect at the tip of the leg. The quick shoe has a stopper, so the camera can be firmly fixed. A Bluetooth remote control that is convenient for taking selfies with a smartphone and an adapter that is compatible with smartphones and action cameras are included.
Use
tripod

Ulasan Produk

Tidak ada ulasan