Spesifikasi
| Dimensions, H x W x D (mm) | 32 85 150 |
|---|---|
| Included Accessories | 1000BASE-SX SFP Module(i)(PN54022), instruction manual, screws, mounting hardware, rubber feet |
| Input Voltage Range (V) | 90~132 |
| Installation | 19-inch rack, wall surface, fixtures (magnet) |
| Interface | (1000BASE-T)1, (1000BASE-SX)1 (LC connector) |
| Mass (g) | 620 |
| Operating Ambient Temperature (°C) | 0~50 |
| Operating Humidity (%RH) | 20-80 (non-condensing) |
| Power Consumption (W) | (Max/Min)2.3/1.4 |
| Specification | [Optical transceiver] Optical wavelength: 850nm, light receiving sensitivity (minimum): -18dBm, optical fiber transmission power: -9.5 to -4.0dBm |
| Storage Humidity Range (%RH) | 5 to 90 (no condensation) |
| Storage Temperature Range (°C) | -20~70 |
| Suitable Cable | Multimode fiber cable (50/125μm)(62.5/125μm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a conversion device that extends the transmission distance, which is limited to 100m with UTP cables, by converting UTP cables to optical fibers.
,Built-in power supply, no external AC adapter required ,Simple optical port monitoring (status can be checked with LED)
,SFP module insertion type (use by inserting the SFP module included in the product)
,Supports operating environments up to 50°C, so it can be installed in locations with higher ambient temperatures than normal, such as factories and apartments. ,Supports link aggregation function on the switch side (
(When setting the ring aggregation function on a switching hub)
,Built-in power supply, no external AC adapter required ,Simple optical port monitoring (status can be checked with LED)
,SFP module insertion type (use by inserting the SFP module included in the product)
,Supports operating environments up to 50°C, so it can be installed in locations with higher ambient temperatures than normal, such as factories and apartments. ,Supports link aggregation function on the switch side (
(When setting the ring aggregation function on a switching hub)
Feature
This is a conversion device that extends the transmission distance, which is limited to 100m with UTP cables, by converting UTP cables to optical fibers.,Built-in power supply, no external AC adapter required ,Simple optical port monitoring (status can be checked with LED)
,SFP module insertion type (use by inserting the SFP module included in the product)
,Supports operating environments up to 50°C, so it can be installed in locations with higher ambient temperatures than normal, such as factories and apartments. ,Supports link aggregation function on the switch side (
(When setting the ring aggregation function on a switching hub)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
