Panasonic MCG1100SP-LX

Sebelum PPN:
Rp27.999.900
Spesifikasi
Dimensions, H x W x D (mm)32 85 150
Included Accessories1000BASE-LX SFP Module(i) (PN54024), instruction manual, screws, mounting hardware, rubber feet
Input Voltage Range (V)90~132
Installation19-inch rack, wall surface, fixtures (magnet)
Interface(1000BASE-T)1, (1000BASE-LX)1 (LC connector)
Mass (g)620
Operating Ambient Temperature (°C)0~50
Operating Humidity (%RH)20-80 (non-condensing)
Power Consumption (W)(Max/Min)2.6/1.4
Specification[Optical transceiver] Optical wavelength: 1310nm, light receiving sensitivity (minimum): -21dBm, optical fiber transmission power: -9.0 to -3.0dBm
Storage Humidity Range (%RH)5 to 90 (no condensation)
Storage Temperature Range (°C)-20~70
Suitable CableSinglemode fiber cable (ITU-T G.652), multimode fiber cable (50/125μm) (62.5/125μm)
Transmission distanceMaximum: 10km (SMF), 550m (MMF50/125μm, mode bandwidth 500MHz/km), 550m (MMF50/125μm, mode bandwidth 400MHz/km), 550m (MMF62.5/125μm, mode bandwidth 500MHz/km)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion device that extends the transmission distance, which is limited to 100m with UTP cables, by converting UTP cables to optical fibers.
,Built-in power supply, no external AC adapter required ,Simple optical port monitoring (status can be checked with LED)
,SFP module insertion type (use by inserting the SFP module included in the product)
,Supports operating environments up to 50°C, so it can be installed in locations with higher ambient temperatures than normal, such as factories and apartments. ,Supports link aggregation function on the switch side (
(When setting the ring aggregation function on a switching hub)
Feature
This is a conversion device that extends the transmission distance, which is limited to 100m with UTP cables, by converting UTP cables to optical fibers.
,Built-in power supply, no external AC adapter required ,Simple optical port monitoring (status can be checked with LED)
,SFP module insertion type (use by inserting the SFP module included in the product)
,Supports operating environments up to 50°C, so it can be installed in locations with higher ambient temperatures than normal, such as factories and apartments. ,Supports link aggregation function on the switch side (
(When setting the ring aggregation function on a switching hub)

Ulasan Produk

Tidak ada ulasan