JTT Magnetic wireless charger and aluminum stand
#Grup produk P113618000
Spesifikasi
| Cable Length (m) | About 1 |
|---|---|
| Color | Silver |
| Connecting Terminal | Type-C |
| Dimensions, Vertical x Horizontal x Depth (mm) | Approx. 56 x 56 x 5.1 (wireless charger body) |
| Input | PD 5V-2A / 9V-2A / 12V-1.5A |
| Mass (g) | Approx. 37 (wireless charger body) |
| Output Power (W) | 5 / 7.5 / 10 / 15 |
| Set Contents | Wireless charger body, aluminum stand |
| Suitable Equipments | iPhones that support MagSafe charging, iPhones that support wireless charging, Android smartphones, and compatible devices |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product is a set that includes a wireless charger with a built-in magnet that supports a maximum output of 15W and an aluminum stand that can be adjusted to any angle.
The wireless charger uses magnets to attach to MagSafe compatible iPhones and charge them.
It can also be used as a wireless charging stand for iPhones and Android smartphones that support Qi charging but do not have MagSafe functionality, and for AirPods that support wireless charging.
The USB power supply supports Type-C PD, enabling high-speed wireless charging up to 15W.
The angle of the aluminum stand can be freely adjusted.
The sides have anti-slip pads that firmly secure the MagSafe charger in place, preventing it from coming off when attaching or detaching.
*Can be used with MagSafe compatible devices or devices using MagSafe compatible cases.
*When using a case, please use a MagSafe compatible case as it will affect magnets.
*A Type-C charger is not included, so please prepare one separately.
The wireless charger uses magnets to attach to MagSafe compatible iPhones and charge them.
It can also be used as a wireless charging stand for iPhones and Android smartphones that support Qi charging but do not have MagSafe functionality, and for AirPods that support wireless charging.
The USB power supply supports Type-C PD, enabling high-speed wireless charging up to 15W.
The angle of the aluminum stand can be freely adjusted.
The sides have anti-slip pads that firmly secure the MagSafe charger in place, preventing it from coming off when attaching or detaching.
*Can be used with MagSafe compatible devices or devices using MagSafe compatible cases.
*When using a case, please use a MagSafe compatible case as it will affect magnets.
*A Type-C charger is not included, so please prepare one separately.
Warning
*Can be used with MagSafe compatible devices or devices using MagSafe compatible cases.*When using a case, please use a MagSafe compatible case as it will affect magnets.
*A Type-C charger is not included, so please prepare one separately.
Feature
This product is a set that includes a wireless charger with a built-in magnet that supports a maximum output of 15W and an aluminum stand that can be adjusted to any angle.The wireless charger uses magnets to attach to MagSafe compatible iPhones and charge them.
It can also be used as a wireless charging stand for iPhones and Android smartphones that support Qi charging but do not have MagSafe functionality, and for AirPods that support wireless charging.
The USB power supply supports Type-C PD, enabling high-speed wireless charging up to 15W.
The angle of the aluminum stand can be freely adjusted.
The sides have anti-slip pads that firmly secure the MagSafe charger in place, preventing it from coming off when attaching or detaching.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
