Ainex Magnetic LED Strip Light Multicolor

Sebelum PPN:
Rp179.900
Spesifikasi
Connector ShapeRGB LED 4 pin female - RGB LED 4 pin female
Maximum Power Consumption (W)4.32
Number of LED (pieces)18
Quantity (Pieces)Number of magnets: 7
Set Contents1 x Color LED Strip Light - RGB LED 4 Pin Male/Male Adapter
Strip Length (mm)300
Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a strip of LED lighting. By connecting to a motherboard with a control function, you can change the color and lighting. 7 magnets are embedded for easy installation/reinstallation. Can be placed on any iron surface. Compact design. You can use multiple by concatenating. Connect to RGB LED 4pin header on motherboard.
Feature
This is a strip of LED lighting. By connecting to a motherboard with a control function, you can change the color and lighting. 7 magnets are embedded for easy installation/reinstallation. Can be placed on any iron surface. Compact design. You can use multiple by concatenating. Connect to RGB LED 4pin header on motherboard.

Ulasan Produk

Tidak ada ulasan