JTT Magnetic Camera Stand
#Grup produk P113617728
Spesifikasi
| Screw Hole | 1/4 inch |
|---|---|
| Screws | 1/4 inch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a camera mount with a powerful magnet in the base.
The magnetic force allows it to be firmly attached to metal doors, steel racks, metal racks, etc.
Ideal for installing security/surveillance cameras.
The bottom of the magnetic base is covered with soft rubber to protect the surface it is placed on from scratches.
The ball head allows for infinitely adjustable direction and angle, so you can aim the camera in any direction you want.
It is compatible with the same screw standards as many cameras, allowing you to attach a variety of commercially available cameras and photography accessories.
The magnetic base comes in three sizes, allowing you to choose the one that best suits your installation location and camera weight.
S size: diameter 43mm (load capacity: 1kg) / M size: diameter 66mm (load capacity: 2kg) / L size: diameter 88mm (load capacity: 5kg)
The magnetic force allows it to be firmly attached to metal doors, steel racks, metal racks, etc.
Ideal for installing security/surveillance cameras.
The bottom of the magnetic base is covered with soft rubber to protect the surface it is placed on from scratches.
The ball head allows for infinitely adjustable direction and angle, so you can aim the camera in any direction you want.
It is compatible with the same screw standards as many cameras, allowing you to attach a variety of commercially available cameras and photography accessories.
The magnetic base comes in three sizes, allowing you to choose the one that best suits your installation location and camera weight.
S size: diameter 43mm (load capacity: 1kg) / M size: diameter 66mm (load capacity: 2kg) / L size: diameter 88mm (load capacity: 5kg)
Feature
This is a camera mount with a powerful magnet in the base.The magnetic force allows it to be firmly attached to metal doors, steel racks, metal racks, etc.
Ideal for installing security/surveillance cameras.
The bottom of the magnetic base is covered with soft rubber to protect the surface it is placed on from scratches.
The ball head allows for infinitely adjustable direction and angle, so you can aim the camera in any direction you want.
It is compatible with the same screw standards as many cameras, allowing you to attach a variety of commercially available cameras and photography accessories.
The magnetic base comes in three sizes, allowing you to choose the one that best suits your installation location and camera weight.
S size: diameter 43mm (load capacity: 1kg) / M size: diameter 66mm (load capacity: 2kg) / L size: diameter 88mm (load capacity: 5kg)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
