StarTech.com M.2 to U.3 Conversion Adapter/M.2 NVMe SSD Compatible/PCIe M.2 Drive to 2.5" U.3 (SFF-TA-1001) Host Converter/2.5" SSD Form Factor Conversion Card
#Grup produk P113617621
Spesifikasi
| Drive Size | 224223000000 |
|---|---|
| External Terminal | M.2(NVMe,M-Key,PCIex4) |
| Height (mm) | 7 |
| Interface | U.3(PCIe/NVMe/SFF-TA-1001) |
| Length (mm) | 100 |
| Main Functions | S.M.A.R.T. |
| Mass (g) | 37 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Width (mm) | 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCIe M.2 SSD to 2.5" U.3 Adapter: Converts a PCIe M.2 NVMe/AHCI SSD to a 2.5" form factor for installation in a U.3 drive bay/backplane. Compatible with U.3(SFF-TA-1001) host interface. Superior TAA Compliant Performance: Change 2242, 2260, and 2280 M.2 NVMe drive geometries while maintaining read and write speeds. Chipset-free design (no performance loss after conversion to 2.5 inches)
Easy Setup: M.2-U.3 host adapter compatible with all OS including Windows, macOS, and Linux. No additional drivers or software installation required. Drive and adapter mounting screws included for efficient installation Versatile M.2 NVMe support: Open frame design supports M.2 drives with large heatsinks and improves airflow. Compatible with PCIe 4.0 and earlier drives. Note: SFF-TA-1001 is not compatible with SATA/SAS/U.2 host controllers, SATA-based M.2 SSDs
StarTech.com Advantage: Providing products for IT professionals for over 30 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect M.2 NVMe SSD to PCs and servers via U.3 (SFF-TA-1001) to expand data storage capacity and improve productivity for data-intensive applications, ideal for developers and content creators.
*NVMe SSDs may require additional drivers provided by the manufacturer, or may be provided natively by the OS (Windows 8 or later, Mac OS 10.10.3 or later). Previous OS versions do not natively support NVMe.
Easy Setup: M.2-U.3 host adapter compatible with all OS including Windows, macOS, and Linux. No additional drivers or software installation required. Drive and adapter mounting screws included for efficient installation Versatile M.2 NVMe support: Open frame design supports M.2 drives with large heatsinks and improves airflow. Compatible with PCIe 4.0 and earlier drives. Note: SFF-TA-1001 is not compatible with SATA/SAS/U.2 host controllers, SATA-based M.2 SSDs
StarTech.com Advantage: Providing products for IT professionals for over 30 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect M.2 NVMe SSD to PCs and servers via U.3 (SFF-TA-1001) to expand data storage capacity and improve productivity for data-intensive applications, ideal for developers and content creators.
*NVMe SSDs may require additional drivers provided by the manufacturer, or may be provided natively by the OS (Windows 8 or later, Mac OS 10.10.3 or later). Previous OS versions do not natively support NVMe.
Warning
*NVMe SSDs may require additional drivers provided by the manufacturer, or may be provided natively by the OS (Windows 8 or later, Mac OS 10.10.3 or later). Previous OS versions do not natively support NVMe.Feature
PCIe M.2 SSD to 2.5" U.3 Adapter: Converts a PCIe M.2 NVMe/AHCI SSD to a 2.5" form factor for installation in a U.3 drive bay/backplane. Compatible with U.3(SFF-TA-1001) host interface. Superior TAA Compliant Performance: Change 2242, 2260, and 2280 M.2 NVMe drive geometries while maintaining read and write speeds. Chipset-free design (no performance loss after conversion to 2.5 inches)Easy Setup: M.2-U.3 host adapter compatible with all OS including Windows, macOS, and Linux. No additional drivers or software installation required. Drive and adapter mounting screws included for efficient installation Versatile M.2 NVMe support: Open frame design supports M.2 drives with large heatsinks and improves airflow. Compatible with PCIe 4.0 and earlier drives. Note: SFF-TA-1001 is not compatible with SATA/SAS/U.2 host controllers, SATA-based M.2 SSDs
StarTech.com Advantage: Providing products for IT professionals for over 30 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Connect M.2 NVMe SSD to PCs and servers via U.3 (SFF-TA-1001) to expand data storage capacity and improve productivity for data-intensive applications, ideal for developers and content creators.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Host%20Converter%2F2_5%26quot%3B%20SSD%20Form%20Factor%20Conversion%20Card/h9P113617621-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
