StarTech.com M.2 to SATA Adapter Card/4 Ports/M.2 PCIe 3.0 to SATA HDD/SSD/ASM1064/Windows macOS Linux/M.2 NVMe SATAk Expansion Conversion Card
#Grup produk P113617603
Spesifikasi
| Color | Green |
|---|---|
| Height (mm) | 11 |
| Included Accessories | SATA cables (4), Quick Start Guide |
| Length (mm) | 80 |
| Mass (g) | 8 |
| Operating Humidity Range (%RH) | 20~80 |
| Operating Temperature Range (°C) | 0~70 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Temperature (°C) | -20~80 |
| Width (mm) | 22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Expand your storage: This M.2 SATA adapter card expands your storage capacity and provides greater flexibility with minimal connections and a compact M.2-sized footprint. Add up to four independent SATA drives to your desktop through a single 2280 M.2 drive slot, achieving SATA 6Gbps read/write speeds for each drive. Excellent compatibility: Drivers are automatically installed on all major operating systems, including Windows 8 and later, macOS, and Linux. M.2 NVMe-enabled SATA expansion card compatible with all hardware platforms, including Intel and AMD. Compatible with storage management software including Microsoft Storage Spaces. Applications: This M.2 SATA conversion adapter can be combined with the latest motherboards and external cases with M.2 slots to cost-effectively expand storage capabilities. Ideal for data storage, backup, NAS setup, photographers, videographers and content creation. Specifications: Chipset: ASMedia ASM1064 (supports TRIM, SMART data, SATA 1.0/2.0/3.0, PCI Express 3.0) / Includes 4 x 50cm SATA cables for connecting HDD/SSD / Supports PCIe-based B-key or M-key M.2 slots / Note: SATA M.2 drive slots are not supported
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Cost-effectively expand storage capabilities when used with the latest motherboards and external cases with M.2 slots Ideal for data storage, backups, NAS setups, photographers, videographers and content creators
*This product is only compatible with PCIe-based B-key or M-key M.2 drive slots. *This product is not compatible with SATA-based M.2 drive slots. *The length of the included SATA cable is 50cm.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Cost-effectively expand storage capabilities when used with the latest motherboards and external cases with M.2 slots Ideal for data storage, backups, NAS setups, photographers, videographers and content creators
*This product is only compatible with PCIe-based B-key or M-key M.2 drive slots. *This product is not compatible with SATA-based M.2 drive slots. *The length of the included SATA cable is 50cm.
Warning
*This product is only compatible with PCIe-based B-key or M-key M.2 drive slots. *This product is not compatible with SATA-based M.2 drive slots. *The length of the included SATA cable is 50cm.Feature
Expand your storage: This M.2 SATA adapter card expands your storage capacity and provides greater flexibility with minimal connections and a compact M.2-sized footprint. Add up to four independent SATA drives to your desktop through a single 2280 M.2 drive slot, achieving SATA 6Gbps read/write speeds for each drive. Excellent compatibility: Drivers are automatically installed on all major operating systems, including Windows 8 and later, macOS, and Linux. M.2 NVMe-enabled SATA expansion card compatible with all hardware platforms, including Intel and AMD. Compatible with storage management software including Microsoft Storage Spaces. Applications: This M.2 SATA conversion adapter can be combined with the latest motherboards and external cases with M.2 slots to cost-effectively expand storage capabilities. Ideal for data storage, backup, NAS setup, photographers, videographers and content creation. Specifications: Chipset: ASMedia ASM1064 (supports TRIM, SMART data, SATA 1.0/2.0/3.0, PCI Express 3.0) / Includes 4 x 50cm SATA cables for connecting HDD/SSD / Supports PCIe-based B-key or M-key M.2 slots / Note: SATA M.2 drive slots are not supportedEarning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Use
Cost-effectively expand storage capabilities when used with the latest motherboards and external cases with M.2 slots Ideal for data storage, backups, NAS setups, photographers, videographers and content creatorsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
