Ainex M.2 SSD Thermal Pads, 3 Types, 9 Piece Set

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlue
Dielectric Breakdown Voltage (kV/mm)>6
Dimensions, Width W x Depth D x Height H (mm)20x67x0.6,20x67x1.0,20x67x1.6
Flame retardanceUL94 V-0
Operating Temperature-40~150°C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal Conductivity (W/mk)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of 9 thermal pads for M.2 SSDs in 3 different thicknesses.
It is used by placing it between the M.2 SSD and the heat sink.
Available in three thicknesses: 0.6mm/1.0mm/1.6mm.
This is a great value set that contains 3 pieces of each of the 3 types, for a total of 9 pieces.
Ideal for upgrading or replacing damaged original motherboard pads.
Its flexibility and elasticity make it ideal for filling uneven surfaces.
*Various specification data are examples of measurements and are not guaranteed values.
*Since it has no adhesive strength, please use it in an environment where heat sinks, etc. are fixed with pins or screws.
*The protective film has a different front and back, but there is no front or back on the application surface.
*Cannot be reused.
Warning
*Various specification data are examples of measurements and are not guaranteed values.
*Since it has no adhesive strength, please use it in an environment where heat sinks, etc. are fixed with pins or screws.
*The protective film has a different front and back, but there is no front or back on the application surface.
*Cannot be reused.
Feature
This is a set of 9 thermal pads for M.2 SSDs in 3 different thicknesses.
It is used by placing it between the M.2 SSD and the heat sink.
Available in three thicknesses: 0.6mm/1.0mm/1.6mm.
This is a great value set that contains 3 pieces of each of the 3 types, for a total of 9 pieces.
Ideal for upgrading or replacing damaged original motherboard pads.
Its flexibility and elasticity make it ideal for filling uneven surfaces.

Ulasan Produk

Tidak ada ulasan