Ainex M.2 SSD fixing screw/spacer set

Sebelum PPN:
Rp119.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of screws and spacers to secure the M.2 SSD to the motherboard. It is used when the genuine product is lost. Two types of M2 / M3 screws include four types of M2 / M3 spacers with a height of 4 mm / 6 mm. Since various screw pitches and spacer heights are available, it can be used according to the specifications of the motherboard. In many cases, M2 is used for ASRock and ASUS, and M3 is used for GIGABYTE and MSI. (Manufacturer research) Insulated glass washers for height adjustment are included. (Not required if it is horizontal.)
*The surface is uneven due to black plating with trivalent chromium. *A nut driver with a hexagon width across flats of 5 mm is suitable. *Insulating glass washers are used only when height adjustment is required. *The product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
*The surface is uneven due to black plating with trivalent chromium. *A nut driver with a hexagon width across flats of 5 mm is suitable. *Insulating glass washers are used only when height adjustment is required. *The product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
A set of screws and spacers to secure the M.2 SSD to the motherboard. It is used when the genuine product is lost. Two types of M2 / M3 screws include four types of M2 / M3 spacers with a height of 4 mm / 6 mm. Since various screw pitches and spacer heights are available, it can be used according to the specifications of the motherboard. In many cases, M2 is used for ASRock and ASUS, and M3 is used for GIGABYTE and MSI. (Manufacturer research) Insulated glass washers for height adjustment are included. (Not required if it is horizontal.)

Ulasan Produk

Tidak ada ulasan