Ohm Electric lutetooth active speaker system

Sebelum PPN:
Rp2.599.900
Spesifikasi
Communication Distance (m)About 10 outlook
Communication ProtocolStandard: Ver.5.0+EDR
Compatible ProfileA2DP,AVRCP
Included AccessoriesDedicated AC adapter, DIA3.5mm stereo mini plug cord, instruction manual with warranty
Input TerminalDIA3.5mm stereo Mini jack
Mass (kg)Approximately 3.5 (including left and right speakers and connection cords)
Maximum Output Power (W)30(15+15)
Outer dimensions, Width W x Height H x Depth D (mm)Per speaker: 146 x 243 x 180 (not including protrusions)
Power Input (V)External power supply DC18/2500mA (dedicated AC adapter included)
Rated Power Consumption (W)About 12.5
Supported CodecsSBC
speakerCaliber: Woofer approx. 115mm / Tweeter approx. 74mm (1 piece)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plays music from smartphones, tablets, and computers wirelessly with high sound quality. Connects to a TV or audio device with a cable for easier listening. Equipped with a 15W + 15W high-output amplifier. Equipped with a 3.5mm stereo audio input terminal and a Φ3.5mm stereo mini plug cord included You can enjoy computer games with great power Convenient for telework
Feature
Plays music from smartphones, tablets, and computers wirelessly with high sound quality. Connects to a TV or audio device with a cable for easier listening. Equipped with a 15W + 15W high-output amplifier. Equipped with a 3.5mm stereo audio input terminal and a Φ3.5mm stereo mini plug cord included You can enjoy computer games with great power Convenient for telework

Ulasan Produk

Tidak ada ulasan