StarTech.com Low-Profile Expansion Slot Covers/Set of 5/Steel Protective Plates for PC/Server Cases

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification*Color: Silver*Material: Steel*Product length: 80mm*Product width: 3mm*Product height: 26mm*Product weight: 7g

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Half-height (low-profile) design with metal construction for small computers
Replacement cover for rear expansion card slots on slim PC cases
Feature
Half-height (low-profile) design with metal construction for small computers
Use
Replacement cover for rear expansion card slots on slim PC cases

Ulasan Produk

Tidak ada ulasan