Ainex Low hardness heat dissipation silicone rubber sheet

Sebelum PPN:
Rp69.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)38x38x0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal Conductivity (W/mk)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is soft and sticky, and has good adhesion. It has excellent workability as it can be attached and detached and temporarily fixed. Shin-Etsu Chemical Co., Ltd. TC-50TXS
* Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws. * The protective film is different on the front and back, but there is no front and back on the pasting surface.
Warning
* Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws. * The protective film is different on the front and back, but there is no front and back on the pasting surface.
Feature
It is soft and sticky, and has good adhesion. It has excellent workability as it can be attached and detached and temporarily fixed. Shin-Etsu Chemical Co., Ltd. TC-50TXS

Ulasan Produk

Tidak ada ulasan