MCO Low center of gravity pressure-sensitive stylus
#Grup produk P113617302
Spesifikasi
| Mass (g) | About 16 |
|---|---|
| Overall Length (mm) | 117 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Tip Part | Capacitive pen (conductive fiber), pressure-sensitive pen |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Conductive fiber fiber head" adopted for the pen tip Newly developed "fiber head" improves durability Pursuing ease of writing with a body designed with a low center of gravity When the fiber head cap is removed, the pressure-sensitive stylus complies with the environment-friendly RoHS Directive
*Before use, be sure to check the shape of the pen tip to ensure that it is compatible with the display. Doing so may scratch the display surface of the device or cause malfunction. * Please operate so that the part other than the fiber head fiber of the pen tip does not touch the display surface. * This product does not support operations performed with multiple fingers, such as "pinch in" and "pinch out." * Do not violently hit or rub the display surface with this product. *Keep out of reach of infants. * We are not responsible for any direct or indirect damage caused by this product specification. Please note. * We cannot guarantee any loss of data or programs, or equipment failure that occurs while using this product. *We have made every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please accept our apologies for any further correspondence.
*Before use, be sure to check the shape of the pen tip to ensure that it is compatible with the display. Doing so may scratch the display surface of the device or cause malfunction. * Please operate so that the part other than the fiber head fiber of the pen tip does not touch the display surface. * This product does not support operations performed with multiple fingers, such as "pinch in" and "pinch out." * Do not violently hit or rub the display surface with this product. *Keep out of reach of infants. * We are not responsible for any direct or indirect damage caused by this product specification. Please note. * We cannot guarantee any loss of data or programs, or equipment failure that occurs while using this product. *We have made every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please accept our apologies for any further correspondence.
Warning
*Before use, be sure to check the shape of the pen tip to ensure that it is compatible with the display. Doing so may scratch the display surface of the device or cause malfunction. * Please operate so that the part other than the fiber head fiber of the pen tip does not touch the display surface. * This product does not support operations performed with multiple fingers, such as "pinch in" and "pinch out." * Do not violently hit or rub the display surface with this product. *Keep out of reach of infants. * We are not responsible for any direct or indirect damage caused by this product specification. Please note. * We cannot guarantee any loss of data or programs, or equipment failure that occurs while using this product. *We have made every effort to manufacture this product, but in the unlikely event that it is defective, we will replace it immediately. Please accept our apologies for any further correspondence.Feature
"Conductive fiber fiber head" adopted for the pen tip Newly developed "fiber head" improves durability Pursuing ease of writing with a body designed with a low center of gravity When the fiber head cap is removed, the pressure-sensitive stylus complies with the environment-friendly RoHS DirectiveProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
