Nakabayashi Logical notebook, single item, 30 sheets, A-lined

Sebelum PPN:
Rp35.900
Spesifikasi
BookbindingYarn-bound back bookbinding
Cover MaterialCoated cardboard
Dimensions, Width x Length x Thickness (mm)179x252x3
Mass of Main Unit (g)120
Number of Lines30 lines
Number of Page30
Ruled LineA rule
Ruled Width (mm)7
SizeSemi-B5
Specification[Main text] High-quality paper 70g/m <sup>2</sup> , A-lined (7mm), 30 lines, 30 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special notebook with metallic printing and foil stamping. The main text is a logically ruled book with neatly aligned letters and durable thread binding.
Feature
A special notebook with metallic printing and foil stamping. The main text is a logically ruled book with neatly aligned letters and durable thread binding.

Ulasan Produk

Tidak ada ulasan