Nakabayashi Logical notebook semi-B5 A-ruled 5P

Sebelum PPN:
Rp93.900
Spesifikasi
BookbindingYarn-bound back bookbinding
ColorDaltone (D.B.IV.S.P)
Cover MaterialCoated cardboard
Dimensions, Width x Length x Thickness (mm)179x252x15
Mass of Main Unit (g)600
Number of Lines30 lines
Number of Page30
Ruled LineA rule
Ruled Width (mm)7
SizeSemi-B5
Specification[Main text] High-quality paper 70gm <sup>2</sup> A-lined (7mm), 30 lines, 30 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts an ingenious "logical rule" such as dividing memory into the main text rule. This is a popular high-performance notebook series that focuses on ease of organization and supports the creation of beautiful notes. A 5-book pack from the "Daltone Series" in mature colors that is easy to use for both men and women.
Feature
Adopts an ingenious "logical rule" such as dividing memory into the main text rule. This is a popular high-performance notebook series that focuses on ease of organization and supports the creation of beautiful notes. A 5-book pack from the "Daltone Series" in mature colors that is easy to use for both men and women.

Ulasan Produk

Tidak ada ulasan