Nakabayashi Logical notebook A4 B ruled 3P

Sebelum PPN:
Rp119.900
Spesifikasi
BookbindingYarn-bound back bookbinding
ColorDaltone (D.B.P)
Cover MaterialCoated cardboard
Dimensions, Width x Length x Thickness (mm)210x297x13
Mass of Main Unit (g)582
Number of Lines36 lines
Number of Page40
Ruled LineB rule
Ruled Width (mm)6
SizeA4
Specification[Main text] High-quality paper 70gm <sup>2</sup> A-lined (7mm), 36 lines, 40 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts an ingenious "logical rule" such as dividing memory into the main text rule. This is a popular high-performance notebook series that focuses on ease of organization and supports the creation of beautiful notes. A 3-book A4 size pack of the "Daltone Series" in mature colors that is easy to use for both men and women.
Feature
Adopts an ingenious "logical rule" such as dividing memory into the main text rule. This is a popular high-performance notebook series that focuses on ease of organization and supports the creation of beautiful notes. A 3-book A4 size pack of the "Daltone Series" in mature colors that is easy to use for both men and women.

Ulasan Produk

Tidak ada ulasan