Nakabayashi Logical Note + Semi B5 + Classic Color + 3P

Sebelum PPN:
Rp52.900
Spesifikasi
BookbindingYarn-bound back bookbinding
Color (Cover)B (blue) + IV (beige) + BR (brown)
Mass of Main Unit (g)360
Number of Lines35
Number of Page30
Paper QualityBody: Fine paper 70g/m <sup>2</sup> , Cover: Coated cardboard
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ruled LineB rule (middle horizontal rule)
Ruled Width (mm)6
SizeB5
Size (mm)Semi B5/Horizontal 179 x Vertical 252 x Thickness 9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B (blue) IV (beige) BR (brown)
Feature
B (blue) IV (beige) BR (brown)

Ulasan Produk

Tidak ada ulasan