Nakabayashi Logical Eraser Slide type (Penghapus)

Sebelum PPN:
Rp22.900
Spesifikasi
ColorWhite
Dimensions, Width x Length (mm)55x20
Mass (g)16
Quantity1 piece
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeated and RefillableCorrespondence
Serieslogical
Thickness (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two types of erasers that can be used by sliding.
An eraser that can be slid to use different functions.
It is an eraser that fulfills the two functions of "easy to erase" and "pinpoint and erase" with one product.
Feature
Two types of erasers that can be used by sliding.
An eraser that can be slid to use different functions.
It is an eraser that fulfills the two functions of "easy to erase" and "pinpoint and erase" with one product.

Ulasan Produk

Tidak ada ulasan