Nakabayashi Logical B5 Standard Pack of 5

Sebelum PPN:
Rp93.900
Spesifikasi
Basis Weight (g/m²)70
BookbindingYarn-bound back bookbinding
Cover MaterialCoated cardboard
Dimensions, Width x Length x Thickness (mm)179x252x16
Mass of Main Unit (g)600
Number of Page30 sheets
Paper QualityHigh-quality paper
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeSemi-B5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Logical notes that make sentences look beautiful with four features You can write easy-to-read characters with uniform line spacing and character height by dividing one line into three lines. Paragraphs can be separated by vertical lines with the same spacing as the lines. The creation of charts and graphs is also beautifully arranged. 4-split memory 3-split memory makes it easy to split pages vertically and use your own.
Feature
Logical notes that make sentences look beautiful with four features You can write easy-to-read characters with uniform line spacing and character height by dividing one line into three lines. Paragraphs can be separated by vertical lines with the same spacing as the lines. The creation of charts and graphs is also beautifully arranged. 4-split memory 3-split memory makes it easy to split pages vertically and use your own.

Ulasan Produk

Tidak ada ulasan