Nakabayashi Logical B5 Standard

Sebelum PPN:
Rp93.900
Spesifikasi
Basis Weight (g/m²)70
BookbindingYarn-bound back bookbinding
Color (Cover)Pink, light blue, green, yellow, violet
Cover MaterialCoated cardboard
Dimensions, Width x Length x Thickness (mm)179x252x16
Mass of Main Unit (g)Approx. 600 (1 book: 120 g)
Number of Page30 sheets
Paper QualityHigh-quality paper
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeSemi-B5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-split memory 3-split memory makes it easy to split pages and creates your own original usability. You can write easy-to-read characters with uniform line spacing and character height by dividing one line into three lines. Vertical lines with the same spacing as the lines make it beautiful to divide paragraphs and create charts and graphs.
Feature
4-split memory 3-split memory makes it easy to split pages and creates your own original usability. You can write easy-to-read characters with uniform line spacing and character height by dividing one line into three lines. Vertical lines with the same spacing as the lines make it beautiful to divide paragraphs and create charts and graphs.

Ulasan Produk

Tidak ada ulasan