Nakabayashi Logical antibacterial semi-B5 grid 5MM 30 sheets 5P

Sebelum PPN:
Rp97.900
Spesifikasi
BookbindingYarn-bound back bookbinding
ColorCasual (B.G.Y.V.D)
Cover MaterialCoated cardboard
Dimensions, Width x Length x Thickness (mm)179x252x15
Mass of Main Unit (g)600
Number of Page30
Ruled LineGrid 5mm (10mm with solid line)
Ruled Width (mm)5 (with 10mm solid line)
SizeSemi-B5
Specification[Main text] High-quality paper 70gm, <sup>2</sup> grids 5mm (with 10mm solid line), 30 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Swing Logical Antibacterial Cover Notebook" is a notebook with antibacterial treatment on the front and back covers. The notebook is coated with a silver-based inorganic antibacterial agent certified by the SIAA (Antibacterial Product Technology Council), allowing you to use the notebook cleanly, and use it with confidence even when submitting notes or sharing notebooks with multiple people. A 5-book pack of 5mm grid squares from the Casual Color Series, which has strong tones reminiscent of outdoor products and is easy to use for both men and women.
Feature
"Swing Logical Antibacterial Cover Notebook" is a notebook with antibacterial treatment on the front and back covers. The notebook is coated with a silver-based inorganic antibacterial agent certified by the SIAA (Antibacterial Product Technology Council), allowing you to use the notebook cleanly, and use it with confidence even when submitting notes or sharing notebooks with multiple people. A 5-book pack of 5mm grid squares from the Casual Color Series, which has strong tones reminiscent of outdoor products and is easy to use for both men and women.

Ulasan Produk

Tidak ada ulasan