Nakabayashi Logical air notebook (lightweight notebook)/semi B5/B ruled line/dark tone series/5 book pack

Sebelum PPN:
Rp129.900
Spesifikasi
BookbindingYarn-bound back bookbinding
Color (Cover)R (red), B (blue), G (green), V (violet), D (black)
Mass of Main Unit (g)480
Number of Lines35
Number of Page30
Paper QualityBody: Fine paper 56g/m <sup>2</sup> , Cover: Coated cardboard
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ruled LineB rule (middle horizontal rule)
Ruled Width (mm)6
SizeSemi-B5
Size (mm)Semi B5/Horizontal 179 x Vertical 252 x Thickness 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cover has a gray back cloth and dark base color with a bright logo, and it is a simple design that you will never get tired of. It is a semi-B5 size pack product that is ideal for learning, so it is ideal for different subjects and notebooks for the new semester. The notebook uses a durable thread binding. For the text rule, we have adopted a "logical rule" that has been devised such as inserting a split memory to make it easier to organize notes. It can be used for various purposes such as creating word books and lists by using the memory divided into 3 and 5 at the top and bottom of the page.
Feature
The cover has a gray back cloth and dark base color with a bright logo, and it is a simple design that you will never get tired of. It is a semi-B5 size pack product that is ideal for learning, so it is ideal for different subjects and notebooks for the new semester. The notebook uses a durable thread binding. For the text rule, we have adopted a "logical rule" that has been devised such as inserting a split memory to make it easier to organize notes. It can be used for various purposes such as creating word books and lists by using the memory divided into 3 and 5 at the top and bottom of the page.

Ulasan Produk

Tidak ada ulasan