Nakabayashi Logical / antiviral notebook / grid / B5 30 sheets

Sebelum PPN:
Rp41.900
Spesifikasi
BookbindingBack cloth thread binding bookbinding
Cover MaterialCardboard
Dimensions, Width x Length x Thickness (mm)179x252x3
Included AccessoriesSubject seal
Mass of Main Unit (g)120
Number of Page30
Paper QualityWoodfree paper 70g / m <sup>2</sup>
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ruled LineGrid 5mm (10mm with solid line)
Ruled Width (mm)5 (with 10mm solid line)
SizeSemi-B5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A silver-based inorganic antiviral agent is added to the cover print.
SIAA certified product. Conforms to safety standards.
Ideal for those who value cleanliness and shared use.
The page has rounded corners and is a gentle shape.
Shared use such as submission, medical use such as hospitals
Feature
A silver-based inorganic antiviral agent is added to the cover print.
SIAA certified product. Conforms to safety standards.
Ideal for those who value cleanliness and shared use.
The page has rounded corners and is a gentle shape.
Use
Shared use such as submission, medical use such as hospitals

Ulasan Produk

Tidak ada ulasan