ELPA (Asahi Electric) Locking outlet caps (4 pieces) with locking function, tamper-proof design, and a curved shape that makes them difficult to grip. A discreet color and design that blends in with your outlet.
#Grup produk P113615720
Spesifikasi
| Specification | Material: ABS resin Dimensions (approx.): Width 32 x Height 23 x Depth 24 (mm)<br> Weight (approx.): 3g (per piece)<br> Operating temperature range: -10°C to 40°C<br> Quantity: 4 pieces Color: White |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Locking Outlet Caps, 4-Piece Set, Locking Function, Tamper-Proof, Unobtrusive Arched Shape, Inconspicuous Color and Design, Blends Into the Outlet. The locking function prevents tampering with the outlet. The unobtrusive arched shape makes it difficult to remove. Adults can easily remove the caps using the lever principle. The unobtrusive color and design blends in with the outlet.
The locking function prevents tampering with the outlet. The curved shape makes it difficult to pinch and remove. Adults can easily remove the plug using the lever principle. The inconspicuous color and design blend in with the outlet.
The locking function prevents tampering with the outlet. The curved shape makes it difficult to pinch and remove. Adults can easily remove the plug using the lever principle. The inconspicuous color and design blend in with the outlet.
Feature
Locking Outlet Caps, 4-Piece Set, Locking Function, Tamper-Proof, Unobtrusive Arched Shape, Inconspicuous Color and Design, Blends Into the Outlet. The locking function prevents tampering with the outlet. The unobtrusive arched shape makes it difficult to remove. Adults can easily remove the caps using the lever principle. The unobtrusive color and design blends in with the outlet.Use
The locking function prevents tampering with the outlet. The curved shape makes it difficult to pinch and remove. Adults can easily remove the plug using the lever principle. The inconspicuous color and design blend in with the outlet.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Locking%20outlet%20caps%20(4%20pieces)%20with%20locking%20function%2C%20tamper-proof%20design%2C%20and%20a%20curved%20shape%20that%20makes%20them%20difficult%20to%20grip_%20A%20discreet%20color%20and%20design%20that%20blends%20in%20with%20your%20outlet_/k0P113615720-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
