ELPA (Asahi Electric) Locking outlet cap, earthing. Locking function. Tamper-resistant. Angled shape for easy gripping. Inconspicuous color and design that blends in with the outlet. Compatible with 2P and grounded 2P.
#Grup produk P113615702
Spesifikasi
| Specification | Material: ABS resin Dimensions (approx.): Width 28 x Height 29 x Depth 24 (mm)<br> Weight (approx.): 3g (per piece)<br> Operating temperature range: -10°C to 40°C<br> Quantity: 4 pieces Color: White |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Locking outlet cap, earthing, locking function, tamper-proof, easy-to-grasp arched shape, discreet color and design that blends in with the outlet, 2P/grounded 2P common type. Locking function prevents tampering with the outlet. The easy-to-grasp arched shape makes it difficult to remove, safe design. Adults can easily remove it using the principle of leverage. The discreet color and design that blends in with the outlet.
2P/grounded 2P common type
The locking function prevents tampering with the outlet. The curved shape makes it difficult to pinch and remove. Adults can easily remove the plug using the lever principle. The inconspicuous color and design blend in with the outlet.
2P/grounded 2P common type
2P/grounded 2P common type
The locking function prevents tampering with the outlet. The curved shape makes it difficult to pinch and remove. Adults can easily remove the plug using the lever principle. The inconspicuous color and design blend in with the outlet.
2P/grounded 2P common type
Feature
Locking outlet cap, earthing, locking function, tamper-proof, easy-to-grasp arched shape, discreet color and design that blends in with the outlet, 2P/grounded 2P common type. Locking function prevents tampering with the outlet. The easy-to-grasp arched shape makes it difficult to remove, safe design. Adults can easily remove it using the principle of leverage. The discreet color and design that blends in with the outlet.2P/grounded 2P common type
Use
The locking function prevents tampering with the outlet. The curved shape makes it difficult to pinch and remove. Adults can easily remove the plug using the lever principle. The inconspicuous color and design blend in with the outlet.2P/grounded 2P common type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Locking%20outlet%20cap%2C%20earthing_%20Locking%20function_%20Tamper-resistant_%20Angled%20shape%20for%20easy%20gripping_%20Inconspicuous%20color%20and%20design%20that%20blends%20in%20with%20the%20outlet_%20Compatible%20with%202P%20and%20grounded%202P_/jiP113615702-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
