ELPA (Asahi Electric) Locking Outlet Cap 4, Black, Locking Function, Tamper Resistant, Arched Shape for Easy Grip, Discreet Color and Design that Blends in with Your Outlet

Sebelum PPN:
Rp69.900
Spesifikasi
SpecificationMaterial: ABS resin Dimensions (approx.): Width 32 x Height 23 x Depth 24 (mm)<br> Weight (approx.): 3g (per piece)<br> Operating temperature range: -10°C to 40°C<br> Quantity: 4 pieces Color: Black

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Locking Outlet Cap 4, Black, Locking Function, Tamper-Proof, Unobtrusive Arched Shape, Inconspicuous Color and Design, Blends Into the Outlet. The locking function prevents tampering with the outlet. The unobtrusive arched shape makes it difficult to remove. Adults can easily remove it using the lever principle. The unobtrusive color and design blends in with the outlet.
The locking function prevents tampering with the outlet. The curved shape makes it difficult to pinch and remove. Adults can easily remove the plug using the lever principle. The inconspicuous color and design blend in with the outlet.
Feature
Locking Outlet Cap 4, Black, Locking Function, Tamper-Proof, Unobtrusive Arched Shape, Inconspicuous Color and Design, Blends Into the Outlet. The locking function prevents tampering with the outlet. The unobtrusive arched shape makes it difficult to remove. Adults can easily remove it using the lever principle. The unobtrusive color and design blends in with the outlet.
Use
The locking function prevents tampering with the outlet. The curved shape makes it difficult to pinch and remove. Adults can easily remove the plug using the lever principle. The inconspicuous color and design blend in with the outlet.

Ulasan Produk

Tidak ada ulasan