JTT Locking lever type ball head

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlack
Dimensions, Vertical x Horizontal x Depth (mm)75x40x60
Load Capacity (g)(Maximum) 500
Mass (g)170
Specification[Tripod screw] 1/4 inch (male) / [Tripod hole] 1/4 inch (female)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tripod head allows you to smoothly adjust the aluminum ball head using the lock lever.
Attach a digital camera, action camera, smartphone holder, etc.
You can quickly adjust the angle and direction so you won't miss a photo opportunity.
Equipped with a bold head that allows for free angle adjustment.
The ball head can be secured with a locking lever, allowing you to smoothly adjust the angle of the connected device.
It is equipped with a 1/4" screw, which is the same as the one used on cameras, so it can be attached to a standard tripod or camera.
Tripod screw: 1/4 inch (male)
Tripod hole: 1/4 inch (female)
For mounting and securing digital cameras, action cameras, smartphone holders, etc.
Feature
This tripod head allows you to smoothly adjust the aluminum ball head using the lock lever.
Attach a digital camera, action camera, smartphone holder, etc.
You can quickly adjust the angle and direction so you won't miss a photo opportunity.
Equipped with a bold head that allows for free angle adjustment.
The ball head can be secured with a locking lever, allowing you to smoothly adjust the angle of the connected device.
It is equipped with a 1/4" screw, which is the same as the one used on cameras, so it can be attached to a standard tripod or camera.
Tripod screw: 1/4 inch (male)
Tripod hole: 1/4 inch (female)
Use
For mounting and securing digital cameras, action cameras, smartphone holders, etc.

Ulasan Produk

Tidak ada ulasan