Buffalo LinkStation MyBox DLPA Remote Access Guideline 2.0 compliant network HDD
Sebelum PPN:
Rp7.599.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Conformed Standard | DTCP +, DTCP-IP, DLNA, DLPA Remote Access Guidelines 2.0 |
| Connector Shape | RJ-45 type 8 pole |
| Included Accessories | LAN cable (2 m), AC adapter, instruction manual * Warranty card is included in the package |
| Interface | [USB unit] USB 2.0 / 1.1, [Wired LAN unit] 1000BASE-T / 100BASE-TX / 10BASE-T (AUTO-MDIX compatible) |
| Mass (kg) | About 1.3 |
| Maximum Power Consumption (W) | 24 |
| Number of Ports | 1 |
| Operating Environment | 5 to 35 ° C / 20 to 80% (non-condensing) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 45 x 127.5 x 205 (excluding protrusions) |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply | Self power |
| Specification | [USB] Not compatible with bus power, [File sharing] SMB / CIFS / WebDAV |
| Suitable Models | Windows PC equipped with wired LAN terminal, Mac (machine with Intel CPU), iPhone, iPad, iPad mini, iPod touch (iOS 7.0.4 or later), Android smartphone, tablet terminal (Android 4.1 or later), Windows 8.1 tablet |
| Supported Protocols | TCP/IP |
| Terminal Shape | USB TypeA |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enjoy recorded programs on your smartphone or tablet! All on your smartphone! (Can be used without a PC) Recorded programs are automatically saved! (No operation required for compatible devices) Storage space is automatically saved! Can be placed either vertically or horizontally, so you can place it anywhere you like!
*For computers that do not have a wired LAN, please use a manufacturer's LAN adapter. *For use with a wireless LAN-compatible computer, a wireless LAN router is required. *For use with a smartphone or tablet device, a wireless LAN router is required.
*For computers that do not have a wired LAN, please use a manufacturer's LAN adapter. *For use with a wireless LAN-compatible computer, a wireless LAN router is required. *For use with a smartphone or tablet device, a wireless LAN router is required.
Warning
*For computers that do not have a wired LAN, please use a manufacturer's LAN adapter. *For use with a wireless LAN-compatible computer, a wireless LAN router is required. *For use with a smartphone or tablet device, a wireless LAN router is required.Feature
Enjoy recorded programs on your smartphone or tablet! All on your smartphone! (Can be used without a PC) Recorded programs are automatically saved! (No operation required for compatible devices) Storage space is automatically saved! Can be placed either vertically or horizontally, so you can place it anywhere you like!Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
