Sebelum PPN:
Rp7.799.900 - Rp42.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Conform to | (USB part) Bus power Not supported |
| Conformed Standard | DTCP-IP,DLNA |
| Connector Shape | [Wired LAN part] RJ-45 type 8 poles) |
| Included Accessories | Main unit, LAN cable (Cat6A 2m), AC adapter, instruction manual (* Warranty is stated on the package) |
| Mass of Main Unit (kg) | About 2.3 |
| Number of Ports | [Wired LAN section] 1 ( * AUTO-MDIX compatible) |
| Operating Humidity (%) | 20-80 (non-condensing) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 92 x 128 x 207mm *Body only (excluding protrusions) |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply | Self power |
| Specification | [Wired LAN section] File sharing: SMB / CIFS, AFP, FTP, HTTP / HTTPS |
| Suitable Models | PC Windows PC or Mac (Intel CPU-equipped machine) equipped with wired LAN terminal or wireless LAN , Smartphones, Tablets iPhone, iPad Pro, iPad, iPad mini, iPod touch Android-powered smartphones, tablets |
| Supported OS | macOS 10.13, macOS 10.14, macOS 10.15, Windows 10 64-bit / 32-bit, Windows 8.1 64-bit / 32-bit |
| Terminal Shape | (USB terminal) USB Type-A |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with 2.5GbE, it transfers large volumes of data at high speed. 2.5GbE and a hexa-core CPU deliver speed and stability. Equipped with a high-speed hexa-core CPU. The introduction of a multi-gigabit compatible lineup speeds up your network, allowing you to enjoy terrestrial digital broadcast recordings throughout your home. DTCP-IP functionality is standard, and network-connected hard drives offer many advantages over USB connections! Equipped with two HDDs, it automatically duplicates data with RAID 1 (mirroring), allowing you to access your stored data on the go with WebAccess, whether from your PC or smartphone. Easy setup, a sleep timer (system sleep) that allows you to run the device for a specified time, and dual firmware structure that protects your data even in the event of a problem. For peace of mind, choose Buffalo. Supports official data recovery services and features essential for a NAS. Even when choosing basic functionality, choose Buffalo. Other features:
Feature
Equipped with 2.5GbE, it transfers large volumes of data at high speed. 2.5GbE and a hexa-core CPU deliver speed and stability. Equipped with a high-speed hexa-core CPU. The introduction of a multi-gigabit compatible lineup speeds up your network, allowing you to enjoy terrestrial digital broadcast recordings throughout your home. DTCP-IP functionality is standard, and network-connected hard drives offer many advantages over USB connections! Equipped with two HDDs, it automatically duplicates data with RAID 1 (mirroring), allowing you to access your stored data on the go with WebAccess, whether from your PC or smartphone. Easy setup, a sleep timer (system sleep) that allows you to run the device for a specified time, and dual firmware structure that protects your data even in the event of a problem. For peace of mind, choose Buffalo. Supports official data recovery services and features essential for a NAS. Even when choosing basic functionality, choose Buffalo. Other features:Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/o0P113614864-7.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
