Sebelum PPN:
Rp4.999.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Conform to | (USB part) Bus power Not supported |
|---|---|
| Conformed Standard | DTCP-IP,DLNA |
| Connector Shape | [Wired LAN part] RJ-45 type 8 poles) |
| Included Accessories | Main unit, LAN cable (Cat6A 2m), AC adapter, instruction manual (* Warranty is stated on the package) |
| Mass of Main Unit (kg) | About 1.3 |
| Number of Ports | [Wired LAN section] 1 ( * AUTO-MDIX compatible) |
| Number of terminals | [USB part] 3 (front x 1 / back x 2) |
| Operating Humidity (%) | 20-80 (non-condensing) |
| Operating Temperature Range (°C) | 5~40 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 60 x 128 x 207 mm * Main body only (excluding protrusions) |
| Power Input (V) | AC100(50/60Hz) |
| Specification | [Wired LAN section] File sharing: SMB / CIFS, FTP, HTTP / HTTPS |
| Supported OS | macOS 10.13, macOS 10.14, macOS 10.15, Windows 10 64-bit / 32-bit, Windows 8.1 64-bit / 32-bit |
| Terminal Shape | (USB terminal) USB Type-A |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with 2.5GbE for high-speed transfer of large volumes of data, 2.5GbE and a hexa-core CPU deliver speed and stability. Equipped with a high-speed hexa-core CPU, the introduction of a multi-gigabit compatible lineup speeds up your network, allowing you to enjoy terrestrial digital broadcast recordings throughout your home. DTCP-IP functionality is standard, and network-connected hard disks have many advantages over USB connections! "WebAccess" allows you to access saved data on the go, even from your computer or smartphone. Easy setup that's quick and easy to use, a sleep timer (system sleep) function that allows you to operate for a specified time, and a dual-layer firmware structure that protects your data even in the event of a problem. Buffalo is the choice for peace of mind. Supports official data recovery services, and has a full range of functions required for a NAS. Even when choosing basic functions, Buffalo is the choice. Other features
Feature
Equipped with 2.5GbE for high-speed transfer of large volumes of data, 2.5GbE and a hexa-core CPU deliver speed and stability. Equipped with a high-speed hexa-core CPU, the introduction of a multi-gigabit compatible lineup speeds up your network, allowing you to enjoy terrestrial digital broadcast recordings throughout your home. DTCP-IP functionality is standard, and network-connected hard disks have many advantages over USB connections! "WebAccess" allows you to access saved data on the go, even from your computer or smartphone. Easy setup that's quick and easy to use, a sleep timer (system sleep) function that allows you to operate for a specified time, and a dual-layer firmware structure that protects your data even in the event of a problem. Buffalo is the choice for peace of mind. Supports official data recovery services, and has a full range of functions required for a NAS. Even when choosing basic functions, Buffalo is the choice. Other featuresProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
