Buffalo LinkStation LS220DG Series Network HDD, 2-Bay, 12TB

Sebelum PPN:
Rp24.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)87 x 128 x 205 * Main body only (excluding protrusions)
ColorBlack
Conformed StandardDTCP-IP,DLNA
Connector ShapeRJ-45 type 8 pole
Included AccessoriesMain unit, LAN cable (2m), AC adapter, utility provided by download (NAS Navigator 2, easy backup, HTML manual), instruction manual ("Easy connection guide") * Warranty card is included in the package
InterfaceUSB2.0/1.1
Mass of Main Unit (kg)About 2.5
Maximum Power Consumption (W)48
Number of Ports1
Operating Temperature/Humidity RangeTemperature: 5 to 35 ° C, Humidity: 20 to 80% (no condensation)
Power Input (V)AC100(50/60Hz)
Supported ProtocolsTCP/IP
Terminal ShapeUSB Type-A
Warranty Period1 year
Wired LAN1000BASE-T / 100BASE-TX / 10BASE-T (AUTO-MDIX compatible)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Network-connected hard drives offer many advantages over USB connections! Equipped with two HDDs, "RAID 1 (Mirroring)" automatically duplicates data, allowing you to safely access your stored data from anywhere with "WebAccess." Easy setup, no fuss, no hassle. Timer on/off function lets you set it up for any time you like. DTCP-IP functionality is standard, allowing you to enjoy recorded terrestrial digital broadcasts throughout the home. For peace of mind, choose Buffalo. Supports official data recovery services. Fully equipped with the features you expect from a NAS. Even when choosing basic functionality, choose Buffalo.
*The USB port is for connecting peripheral devices only. It cannot be directly connected to a computer.
Warning
*The USB port is for connecting peripheral devices only. It cannot be directly connected to a computer.
Feature
Network-connected hard drives offer many advantages over USB connections! Equipped with two HDDs, "RAID 1 (Mirroring)" automatically duplicates data, allowing you to safely access your stored data from anywhere with "WebAccess." Easy setup, no fuss, no hassle. Timer on/off function lets you set it up for any time you like. DTCP-IP functionality is standard, allowing you to enjoy recorded terrestrial digital broadcasts throughout the home. For peace of mind, choose Buffalo. Supports official data recovery services. Fully equipped with the features you expect from a NAS. Even when choosing basic functionality, choose Buffalo.

Ulasan Produk

Tidak ada ulasan