Buffalo LinkStation LS210DG Series Network HDD, 1 Bay, 6TB

Sebelum PPN:
Rp13.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)45 x 128 x 205 * Main body only (excluding protrusions)
ColorBlack
Conformed StandardDTCP-IP,DLNA
Connector ShapeRJ-45 type 8 pole
Included AccessoriesMain unit, LAN cable (2m), AC adapter, utility provided by download (NAS Navigator 2, easy backup, HTML manual), instruction manual ("Easy connection guide") * Warranty card is included in the package
InterfaceUSB2.0/1.1
Mass of Main Unit (kg)About 1.1
Maximum Power Consumption (W)24
Number of Ports1
Operating Temperature/Humidity RangeTemperature: 5 to 35 ° C, Humidity: 20 to 80% (no condensation)
Power Input (V)AC100(50/60Hz)
Supported ProtocolsTCP/IP
Terminal ShapeUSB Type-A
Warranty Period1 year
Wired LAN1000BASE-T / 100BASE-TX / 10BASE-T (AUTO-MDIX compatible)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Network-connected hard drives offer many advantages over USB connections! "WebAccess" lets you access your saved data from anywhere, from your computer or smartphone. Easy setup, no fuss, and a timer on/off function let you set it to run at any time. Enjoy recorded terrestrial digital broadcasts throughout the house. DTCP-IP functionality is standard. Choose Buffalo for peace of mind. Supports official data recovery services. Fully equipped with the features you expect from a NAS. Even when choosing basic features, choose Buffalo.
*The USB port is for connecting peripheral devices only. It cannot be directly connected to a computer.
Warning
*The USB port is for connecting peripheral devices only. It cannot be directly connected to a computer.
Feature
Network-connected hard drives offer many advantages over USB connections! "WebAccess" lets you access your saved data from anywhere, from your computer or smartphone. Easy setup, no fuss, and a timer on/off function let you set it to run at any time. Enjoy recorded terrestrial digital broadcasts throughout the house. DTCP-IP functionality is standard. Choose Buffalo for peace of mind. Supports official data recovery services. Fully equipped with the features you expect from a NAS. Even when choosing basic features, choose Buffalo.

Ulasan Produk

Tidak ada ulasan