Buffalo LinkStation Network Compatible HDD with RAID Function (Server Penyimpanan Data)

Sebelum PPN:
Rp9.299.900 - Rp19.999.900
Spesifikasi
ColorBlack
Conformed StandardDTCP-IP,DLNA
Connector ShapeRJ-45 type 8 pole
Included AccessoriesMain unit, LAN cable (2m), AC adapter, utility provided by download (NAS Navigator 2, easy backup, HTML manual), instruction manual ("Easy connection guide") * Warranty card is included in the package
Interface[USB unit] USB 2.0 / 1.1, [Wired LAN unit] 1000BASE-T / 100BASE-TX / 10BASE-T (AUTO-MDIX compatible)
Mass (kg)About 2.5
Maximum Power Consumption (W)48
Number of Ports1
Operating Environment5 to 35 ° C / 20 to 80% (non-condensing)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 87 x 205 x 128 (excluding protrusions)
Power Input (V)AC100(50/60Hz)
Power SupplySelf power
Specification[USB] Not compatible with bus power, [File sharing] SMB2.0 / SMB1.0 / CIFS, AFP, FTP / FTPS
Suitable ModelsWindows PC with wired LAN terminal or wireless LAN, Mac (machine with Intel CPU), iPhone, iPad, iPad mini, iPod touch (iOS 10 or later), Android smartphone, tablet terminal (Android 4.4 or later), Windows 8.1 Tablet
Supported ProtocolsTCP/IP
Terminal ShapeUSB Type-A
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you run out of space on your computer, we recommend a network HDD. Equipped with two HDDs and using RAID1, which automatically duplicates data, you can securely store your data and access it from anywhere using WebAccess. From your computer or just your smartphone. . Easy settings that you can use right away without hesitation: "LAN cable that won't break'' is included as standard.A timer on/off function that allows you to run it for any amount of time reduces unnecessary power consumption and allows you to enjoy terrestrial digital recording programs throughout your home. Equipped with DTCP-IP function as standard, compatible with Buffalo official data recovery service
*The USB terminal is only for connecting peripheral devices. You cannot connect a computer directly. *If using with a wireless LAN compatible computer, a separate wireless LAN access point is required. *If using on a smartphone or tablet device, a wireless LAN access point is required.
Warning
*The USB terminal is only for connecting peripheral devices. You cannot connect a computer directly. *If using with a wireless LAN compatible computer, a separate wireless LAN access point is required. *If using on a smartphone or tablet device, a wireless LAN access point is required.
Feature
If you run out of space on your computer, we recommend a network HDD. Equipped with two HDDs and using RAID1, which automatically duplicates data, you can securely store your data and access it from anywhere using WebAccess. From your computer or just your smartphone. . Easy settings that you can use right away without hesitation: "LAN cable that won't break'' is included as standard.A timer on/off function that allows you to run it for any amount of time reduces unnecessary power consumption and allows you to enjoy terrestrial digital recording programs throughout your home. Equipped with DTCP-IP function as standard, compatible with Buffalo official data recovery service

Ulasan Produk

Tidak ada ulasan

Halaman Terkait