KING Lightweight small tripod

Sebelum PPN:
Rp559.900
Spesifikasi
AS ONE Part Number65-0440-71
ColorSilver
SpecificationReduced length (mm): 25.5cm Extension (cm): 101cm Weight: 420g Accessories: Storage case

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact and lightweight 8-stage tripod. Since it can be folded to a reduced length of 25.5 cm, it can be carried in a bag or backpack. It is useful for group photography with a compact camera or when you cannot carry heavy objects such as mountain climbing or walking. You can easily extend your legs just by pulling out the tip. It also comes with a 1-handle type pan head, so you can make fine angle adjustments.
Feature
A compact and lightweight 8-stage tripod. Since it can be folded to a reduced length of 25.5 cm, it can be carried in a bag or backpack. It is useful for group photography with a compact camera or when you cannot carry heavy objects such as mountain climbing or walking. You can easily extend your legs just by pulling out the tip. It also comes with a 1-handle type pan head, so you can make fine angle adjustments.

Ulasan Produk

Tidak ada ulasan