ELPA (Asahi Electric) Light overhead phone 1.2M

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (m)About 1.2
Diameter (mm)(Usage unit) 27
Earphone shapeOverhead type
Mass (g)Approximately 47 (excluding code)
Maximum Input (mW)100
Playback Frequency Band (Hz)20~20000
Plug (mm)DIA3.5 gold-plated straight stereo mini plug
Sound Pressure Sensitivity (dB/mW)102
TypeDynamic stereo headphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight open air type. There is little pressure on the ears and it is ideal for long-time listening.
A large driver unit with a diameter of 27 mm reproduces audio with a sense of realism.
Feature
Compact and lightweight open air type. There is little pressure on the ears and it is ideal for long-time listening.
A large driver unit with a diameter of 27 mm reproduces audio with a sense of realism.

Ulasan Produk

Tidak ada ulasan