Panasonic Notebook LOQ (Laptop)

Sebelum PPN:
Rp76.999.900
Spesifikasi
ColorCalm Gray
Display12.4-inch TFT color LCD anti-glare
Maximum Power Consumption (W)65W
MemoryLPDDR4X SDRAM
Memory Capacity16GB
OSWindows11 Pro 64bit
Optical DriveNone
Processor13th generation
Resolution1920x1280
SSD512GB
SecuritySecurity slot/Facial recognition camera/Fingerprint sensor
StorageSSD
Suitable CPUCorei5-1335U
Touch panel methodNot equipped
USBUSB3.1*2,USB3.0*3
Wi-FiWi-Fi 6E compatible, IEEE802.11a/b/g/n/ac/ax (including 6GHz channel band) compliant (5GHz channel band: W52/W53/W56), WPA3, WPA2-AES/TKIP compatible
Wired LAN1000BASE-T / 100BASE-TX / 10BASE-T

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unlimited data communication set product is CF-SR4AE6AS (MonotaRO order code: 19032618). Please note that the PC specifications may differ.
Use
The unlimited data communication set product is CF-SR4AE6AS (MonotaRO order code: 19032618). Please note that the PC specifications may differ.

Ulasan Produk

Tidak ada ulasan