Sebelum PPN:
Rp949.900
Spesifikasi
Dimensions (mm)90
Included AccessoriesCarrying case (with carabiner), stand, cloth
Mass (g)960

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lens Ball is a photography accessory made of highly transparent crystal. You can capture a dynamic 180° landscape in the palm of your hand, or use the Lens Ball itself as a subject to accent your photos. It's easy to focus on your smartphone, so you can enjoy a variety of photography! The base has a tripod hole, so you can also enjoy photography using a tripod.
Photography accessories
*Please be careful when taking photos in sunlight as there is a risk of burns due to concentrated light.
*Please be careful not to leave the product in a place with strong sunlight as there is a risk of fire due to the concentrated light.
Warning
*Please be careful when taking photos in sunlight as there is a risk of burns due to concentrated light.
*Please be careful not to leave the product in a place with strong sunlight as there is a risk of fire due to the concentrated light.
Feature
The Lens Ball is a photography accessory made of highly transparent crystal. You can capture a dynamic 180° landscape in the palm of your hand, or use the Lens Ball itself as a subject to accent your photos. It's easy to focus on your smartphone, so you can enjoy a variety of photography! The base has a tripod hole, so you can also enjoy photography using a tripod.
Use
Photography accessories

Ulasan Produk

Tidak ada ulasan