ELPA (Asahi Electric) LED switch tap, LED lamp specifications, individual switches, tracking fire prevention, urea resin, neat wiring, L-shaped plug, protective insulation resistant to breakage

Sebelum PPN:
Rp419.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rating: AC125V 15A
Up to 1500W in total Operating temperature range: -10°C to 40°C
Cord length: 3m
Number of outlets: 6 Color: White Indoor use only Domestic use only
LED lamp specifications Individual switch
The AC outlet is made of urea resin, which is resistant to heat and tracking fires. The L-shaped plug allows for neat wiring.
The AC adapter outlet cord is protected against breakage.
Three types of installation methods
Feature
Rating: AC125V 15A
Up to 1500W in total Operating temperature range: -10°C to 40°C
Cord length: 3m
Number of outlets: 6 Color: White Indoor use only Domestic use only
Use
LED lamp specifications Individual switch
The AC outlet is made of urea resin, which is resistant to heat and tracking fires. The L-shaped plug allows for neat wiring.
The AC adapter outlet cord is protected against breakage.
Three types of installation methods

Ulasan Produk

Tidak ada ulasan