LPL LED Light Pro VLP-450L

Sebelum PPN:
Rp17.999.900
Spesifikasi
Color Rendering Index (Ra)90
Color Temperature (K)Approximately 3200-5500 (scale display)
Included AccessoriesLED light body, soft filter, 17mm dowel, AC adapter
Light SourceWhite LED120Pcs/Orange LED120Pcs
Mass (g)Approximately 1000 (light section)
Maximum Output Power (W)About 65
Outer Dimensions (mm)Light section: width 150 x height 450 x depth 30, light emitting surface: 140 x 395
Power SupplyAC100V50/60Hz DC24V2.7A
Specification*Cooling method: Built-in fan*Maximum illuminance (Lx) (distance 1m): White/center/approx. 1940, Orange/center/approx. 1950, Intermediate light/center/approx. 1920*Beam angle (°): approx. 45*Dimming (%)/Color adjustment (K): 10-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a professional LED panel light with a large light-emitting surface of 140 x 395 mm. The large light-emitting surface allows you to get close to the subject and illuminate it in both vertical and horizontal positions, making it ideal for photographing people, products, etc. The brightness and color can be adjusted to suit your needs.
Feature
This is a professional LED panel light with a large light-emitting surface of 140 x 395 mm. The large light-emitting surface allows you to get close to the subject and illuminate it in both vertical and horizontal positions, making it ideal for photographing people, products, etc. The brightness and color can be adjusted to suit your needs.

Ulasan Produk

Tidak ada ulasan