LPL LED Bank Soft Light BS-57X

Sebelum PPN:
Rp8.599.900
Spesifikasi
Included AccessoriesLED light, bank set, light stand, AC adapter, infrared remote control (batteries not included), carrying case
LEDLight source: 210 COB LEDs, Color rendering index: Ra90, Color temperature: 2700-5500K, Dimming: 0-100%, LED light-emitting surface: approx. 195mm,
Mass (g)LED body: 430, stand: 580
Maximum Output Power (W)About 60
Outer Dimensions (mm)LED unit: W 200 x D 260 x H 90, Carrying case: W 760 x D 230 x H 270
Power Input (V)AC10050/60Hz DC24
Projection Angle (°)About 45
Remote ControllerInfrared remote control, distance approx. 5m, battery: 2 x AAA
Specification*Bank light emitting surface (cm): 50 x 70 *Maximum illuminance (lx/1m): 1200 *Main unit mounting: 1600 convex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be positioned vertically or horizontally to suit the size and placement of food or product photography objects, and the color can be adjusted to create the warm lighting that is essential for food photography. Because it is an LED light, it has a long lifespan and is safe and secure to use.
This is a bifocal light that can be used with the bank for close-up photography and with the bank removed for long-distance photography. Its high color rendering reproduces colors as they appear to the naked eye. You can shoot while checking the lighting conditions with the remote control.
Feature
It can be positioned vertically or horizontally to suit the size and placement of food or product photography objects, and the color can be adjusted to create the warm lighting that is essential for food photography. Because it is an LED light, it has a long lifespan and is safe and secure to use.
This is a bifocal light that can be used with the bank for close-up photography and with the bank removed for long-distance photography. Its high color rendering reproduces colors as they appear to the naked eye. You can shoot while checking the lighting conditions with the remote control.

Ulasan Produk

Tidak ada ulasan